PERMA

PERMA High speed grease SF08 pail 1kg 107500

  • ERIKS:12749051
Image 1
Save to list

€140.31/ pieceexcl. VAT

€169.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Content
1 kg
Packaging
Bucket
Application
Lubrication - grease
Temperature range
from -40 to 140 °C
Colour
Beige