

€290.12/ pieceexcl. VAT
€351.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERMA |
Content | 5 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -20 to 160 °C |
Colour | Brown |