PERMA

PERMA Food grade grease NSF H1 SF10 cartridge 400g 101595

  • ERIKS:12749065
Image 1
Save to list

€56.16/ pieceexcl. VAT

€67.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Content
0.4 kg
Packaging
Cartridge
Application
Lubrication - grease
Temperature range
from -45 to 120 °C
Colour
Beige