PERMA

PERMA Extreme pressure grease SF02 pail 1kg 107495

  • ERIKS:24212900
Image 1
Save to list

€53.24/ pieceexcl. VAT

€64.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Content
1 kg
Packaging
Bucket
Application
Lubrication - grease
Temperature range
from -30 to 120 °C
Colour
Grey