




€897.53/ pieceexcl. VAT
€1,086.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PERMA |
Application | Lubricant |
Packaging | Bottle |
Volume | 5 l |
Colour | Orange |
Temperature range | from -30 to 110 °C |