PERMA

PERMA 100473 Single-point lubrication system CLASSIC with BIO SYN 100 (SO64) OIL

  • ERIKS:12748953
Image 1
Save to list

€33.39/ pieceexcl. VAT

€40.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
CLASSIC
Type
100473
Drive mechanism
Electrochemical reaction
Container volume
120 ml
Lubricant
SO64
DIN standard
DIN CLPE100
Approval
Ex, CE
Ambient temperature
from 0 to 40 °C
Operating temperature
from -30 to 110 °C
Max. operating pressure
4 bar
Number of connections
100 %
Maximum length of feedlines
1 m
Nominal service time
Adjustable: 1-3-6-12 Months
Diameter
70 mm
Connection
R 1/4"
Spare parts & accessories
Product Image

PERMA Activator Classic Futura red 6 months

  • Eriks:23164983
  • Manufacturer:101333

€2.84/ pieceexcl. VAT

€3.44incl. VAT

221 In stock - Estimated delivery date 09/11/2026

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 17/11/2026
Product Image

PERMA Activator Classic Futura green 3 months

  • Eriks:23164986
  • Manufacturer:101332

€2.84/ pieceexcl. VAT

€3.44incl. VAT

91 In stock - Estimated delivery date 09/11/2026
Product Image

PERMA Activator CLASSIC FUTURA grey 12 months

  • Eriks:23164338
  • Manufacturer:101335

€2.84/ pieceexcl. VAT

€3.44incl. VAT

62 In stock - Estimated delivery date 09/11/2026