PERMA

PERMA 100020 Single-point lubrication system CLASSIC with MULTI LC 150-2 (SF01) GREASE

  • ERIKS:24207557
Image 1
Save to list

€24.08/ pieceexcl. VAT

€29.14incl. VAT

95 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PERMA
Series
CLASSIC
Type
100020
Drive mechanism
Electrochemical reaction
Container volume
120 ml
Lubricant
SF01
DIN standard
DIN - KP2K-30
Approval
Ex, CE
Ambient temperature
from 0 to 40 °C
Operating temperature
from -30 to 130 °C
Max. operating pressure
4 bar
Number of connections
100 %
Maximum length of feedlines
1 m
Nominal service time
Adjustable: 1-3-6-12 Months
Diameter
70 mm
Connection
R 1/4"
Spare parts & accessories
Product Image

PERMA Activator Classic Futura yellow 1 month

  • Eriks:12748935
  • Manufacturer:101331

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Estimated delivery date - 17/11/2026
Product Image

PERMA Activator CLASSIC FUTURA grey 12 months

  • Eriks:23164338
  • Manufacturer:101335

€2.84/ pieceexcl. VAT

€3.44incl. VAT

62 In stock - Estimated delivery date 09/11/2026
Product Image

PERMA Activator Classic Futura green 3 months

  • Eriks:23164986
  • Manufacturer:101332

€2.84/ pieceexcl. VAT

€3.44incl. VAT

91 In stock - Estimated delivery date 09/11/2026

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 17/11/2026