PEPPERL+FUCHS

PEPPERL+FUCHS Puck activator Series: BT115X Suitable for type: F31(K) 130x30mm Actuation reversed

  • ERIKS:13533806
Image 1
Save to list

€115.50/ pieceexcl. VAT

€139.76incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEPPERL+FUCHS
Series
BT65/BT115
Execution
Puck activator
Suitable for type
F31(K)
Suitable for mounting holes
130x30 mm
Actuation reversed
Yes
Ambient temperature
from -25 to 70 °C