PEPPERL+FUCHS

PEPPERL+FUCHS Proximity switch 1xNJ3-18GK-S1N Crastin (PBT), black Explosion-proof Ga, Da, Mb Ex ia IP68

  • ERIKS:13496034
Image 1
Save to list

€328.00/ pieceexcl. VAT

€396.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEPPERL+FUCHS
Series
NJ
Execution
Proximity switch
Switch model
NJ3-18GK-S1N
Type of switch
Inductive
Switching function
Normally open (NO)
Number of switches
1
Supply voltage
8.2V NAMUR
Explosion-proof
Yes
Ex-class
Ga, Da, Mb Ex ia
ATEX Zone
Zone 0 / 20
Electrical connection
Silicone cable, 2 m/0.75 mm²
Level of protection (IP value)
IP68
With connection cable
Yes
Length of connection cable
2 m
Material housing
Crastin (PBT), black
Ambient temperature
from -25 to 100 °C