

€122.50/ pieceexcl. VAT
€148.23incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NJ |
Execution | Proximity switch |
Switch model | NJ2-12GM-N |
Type of switch | Inductive |
Switching function | Normally closed (NC) |
Number of switches | 1 |
Supply voltage | 8.2V NAMUR |
Explosion-proof | Yes |
Ex-class | Ga, Da, Mb Ex ia |
ATEX Zone | Zone 0 / 20 |
Electrical connection | PVC cable, 2 m/0.34 mm² |
Level of protection (IP value) | IP66/IP67 |
With connection cable | Yes |
Length of connection cable | 2 m |
Material housing | Stainless steel 1.4305 / AISI 303, sensing face PBT |
Ambient temperature | from -25 to 100 °C |