

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NCB5 |
Execution | Proximity switch |
Switch model | NCB5-18GM40-N0-V1 |
Type of switch | Inductive |
Switching function | Normally closed (NC) |
Number of switches | 1 |
Supply voltage | 8.2V NAMUR |
Explosion-proof | Yes |
Ex-class | Ga, Da, Mb Ex ia |
ATEX Zone | Zone 0 / 20 |
Electrical connection | 4-pin, M12 x 1 connector |
Level of protection (IP value) | IP66/IP67 |
Material housing | Stainless steel 1.4305 / AISI 303, sensing face PBT |
Ambient temperature | from -25 to 100 °C |