

€335.70/ pieceexcl. VAT
€406.20incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NBN4 |
Execution | Proximity switch |
Switch model | NBN4-12GM40-Z0 |
Type of switch | Inductive |
Switching function | Normally open (NO) |
Number of switches | 1 |
Supply voltage | 5 - 60 V DC |
Explosion-proof | No |
Electrical connection | PVC cable, 2 m/0.14 mm² |
Level of protection (IP value) | IP67 |
Solenoid connection | No |
With connection cable | Yes |
Length of connection cable | 2 m |
Material housing | Brass nickel-plated, sensing face PBT |
Ambient temperature | from -25 to 75 °C |