

€104.00/ pieceexcl. VAT
€125.84incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NBB2 |
Execution | Proximity switch |
Switch model | NBB2-V3-E2 |
Type of switch | Inductive |
Switching function | Normally open (NO) |
Number of switches | 1 |
Supply voltage | 10 - 30 V DC |
Explosion-proof | No |
Electrical connection | PVC cable, 130 mm/0.14 mm² |
Level of protection (IP value) | IP67 |
With connection cable | Yes |
Length of connection cable | 0.13 m |
Material housing | Plastic PBT |
Ambient temperature | from -25 to 70 °C |