PEPPERL+FUCHS

PEPPERL+FUCHS Proximity switch 1xNBB2-12GM40-Z0-3G-3 Brass nickel-plated, sensing face PBT Gc, Dc, Ex ec / Ex tc IP67

  • ERIKS:13489323
Image 1
Save to list

€252.50/ pieceexcl. VAT

€305.52incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEPPERL+FUCHS
Series
NBB2
Execution
Proximity switch
Switch model
NBB2-12GM40-Z0-3G-3
Type of switch
Inductive
Switching function
Normally open (NO)
Number of switches
1
Supply voltage
5 - 60 V DC
Explosion-proof
Yes
Ex-class
Gc, Dc, Ex ec / Ex tc
ATEX Zone
Zone 2 / 22
Electrical connection
PVC cable, 2 m/0.14 mm²
Level of protection (IP value)
IP67
With connection cable
Yes
Length of connection cable
2 m
Material housing
Brass nickel-plated, sensing face PBT
Ambient temperature
from -25 to 70 °C