PEPPERL+FUCHS

PEPPERL+FUCHS Dual sensor 2xNCN3-F31K2M-N4-B13-S Plastic PC (glassfiber reinforced Makrolon) Explosion-proof Ga, Da, Mb Ex ia IP66/IP68/IP69

  • ERIKS:13498631
Image 1
Save to list

€605.00/ pieceexcl. VAT

€732.05incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEPPERL+FUCHS
Series
NCN3-F31K2(M)
Execution
Dual sensor
Switch model
NCN3-F31K2M-N4-B13-S
Type of switch
Inductive (2x) 2-wire NC
Switching function
2x Normally closed (NC)
Number of switches
2
Supply voltage
8.2V NAMUR
Explosion-proof
Yes
Ex-class
Ga, Da, Mb Ex ia
ATEX Zone
Zone 0 / 20
Electrical connection
2x M20x1,5
Level of protection (IP value)
IP66/IP68/IP69
Solenoid connection
Yes
Standard actuator connection
NAMUR (VDI/VDE 3845)
Material housing
Plastic PC (glassfiber reinforced Makrolon)
Surface protection
Base powder coated aluminium
Ambient temperature
from -40 to 100 °C