

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NCN3-F31K |
Execution | Dual sensor |
Switch model | NCN3-F31K-N4-K-S |
Type of switch | Inductive (2x) 2-wire NC |
Switching function | 2x Normally closed (NC) |
Number of switches | 2 |
Supply voltage | 8.2V NAMUR |
Explosion-proof | Yes |
Ex-class | Ga, Mb, Ex ia |
ATEX Zone | Zone 0 / 1 |
Electrical connection | 1x M20x1,5 and 1x M12x1,5 (Magn) |
Level of protection (IP value) | IP67 |
Solenoid connection | Yes |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Material housing | Plastic PBT |
Ambient temperature | from -25 to 100 °C |