PEPPERL+FUCHS

PEPPERL+FUCHS Dual sensor 2xNCN3-F31K-N4-B13-S Plastic PBT Explosion-proof Ga, Mb, Ex ia IP67

  • ERIKS:13382108
Image 1
Save to list
Not available in webshop
Estimated delivery date - 15/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEPPERL+FUCHS
Series
NCN3-F31K
Execution
Dual sensor
Switch model
NCN3-F31K-N4-B13-S
Type of switch
Inductive (2x) 2-wire NC
Switching function
2x Normally closed (NC)
Number of switches
2
Supply voltage
8.2V NAMUR
Explosion-proof
Yes
Ex-class
Ga, Mb, Ex ia
ATEX Zone
Zone 0 / 1
Electrical connection
2x M20x1,5
Level of protection (IP value)
IP67
Solenoid connection
Yes
Standard actuator connection
NAMUR (VDI/VDE 3845)
Material housing
Plastic PBT
Ambient temperature
from -25 to 100 °C