PEPPERL+FUCHS

PEPPERL+FUCHS Dual sensor 2xNCN3-F25-N4-5M Plastic PBT Explosion-proof Ga, Da, Mb Ex ia IP67

  • ERIKS:13493041
Image 1
Save to list

€319.50/ pieceexcl. VAT

€386.60incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEPPERL+FUCHS
Series
NCN3-F25
Execution
Dual sensor
Switch model
NCN3-F25-N4-5M
Type of switch
Inductive (2x) 2-wire NC
Switching function
2x Normally closed (NC)
Number of switches
2
Supply voltage
8.2V NAMUR
Explosion-proof
Yes
Ex-class
Ga, Da, Mb Ex ia
ATEX Zone
Zone 0 / 20
Electrical connection
PVC cable, 5 m/0.75 mm²
Level of protection (IP value)
IP67
Solenoid connection
Yes
With connection cable
Yes
Length of connection cable
5 m
Standard actuator connection
NAMUR (VDI/VDE 3845)
Material housing
Plastic PBT
Ambient temperature
from -25 to 100 °C