

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NBN3-F31K2M |
Execution | Dual sensor |
Switch model | NBN3-F31K2M-Z8L-B13-S-3G-3D |
Type of switch | Inductive (2x) 2-wire NO |
Switching function | 2x Normally open (NO) |
Number of switches | 2 |
Supply voltage | 6 - 30 V DC |
Explosion-proof | Yes |
Ex-class | Ex ec IIC T6...T1 Gc / Ex tc IIIC T80°C Dc |
ATEX Zone | Zone 2 / 22 |
Electrical connection | 2x M20x1,5 |
Level of protection (IP value) | IP67 |
Solenoid connection | Yes |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Material housing | Plastic PC (glassfiber reinforced Makrolon) |
Surface protection | Base powder coated aluminium |
Ambient temperature | from -40 to 75 °C |