PEPPERL+FUCHS

PEPPERL+FUCHS Dual sensor 2xNBN3-F31K2-E8-B13-S Plastic PC IP66/IP68/IP69

  • ERIKS:13492901
Image 1
Save to list

€401.00/ pieceexcl. VAT

€485.21incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEPPERL+FUCHS
Series
NBN3-F31K2
Execution
Dual sensor
Switch model
NBN3-F31K2-E8-B13-S
Type of switch
Inductive (2x) 3-wire NO
Switching function
2x Normally open (NO)
Number of switches
2
Supply voltage
10 - 30 V DC
Explosion-proof
No
Electrical connection
2x M20x1,5
Level of protection (IP value)
IP66/IP68/IP69
Solenoid connection
Yes
Standard actuator connection
NAMUR (VDI/VDE 3845)
Material housing
Plastic PC
Ambient temperature
from -40 to 75 °C