

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NBN3-F31K |
Execution | Dual sensor |
Switch model | NBN3-F31K-E8 |
Type of switch | Inductive (2x) 3-wire NO |
Switching function | 2x Normally open (NO) |
Number of switches | 2 |
Supply voltage | 10 - 30 V DC |
Explosion-proof | No |
Electrical connection | M20x1.5 |
Level of protection (IP value) | IP67 |
Solenoid connection | No |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Material housing | Plastic PBT |
Ambient temperature | from -25 to 70 °C |