

€218.00/ pieceexcl. VAT
€263.78incl. VAT
159 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NBN3-F31 |
Execution | Dual sensor |
Switch model | NBN3-F31-E8-V18 |
Type of switch | Inductive (2x) 3-wire NO |
Switching function | 2x Normally open (NO) |
Number of switches | 2 |
Supply voltage | 10 - 30 V DC |
Explosion-proof | No |
Electrical connection | Connector plug M18 x 1, 4-pin |
Level of protection (IP value) | IP67 |
Solenoid connection | No |
Material housing | Plastic PBT |
Ambient temperature | from -25 to 70 °C |