

€145.50/ pieceexcl. VAT
€176.06incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PEPPERL+FUCHS |
Series | NBN3-F31 |
Execution | Dual sensor |
Switch model | NBN3-F31-E8-K |
Type of switch | Inductive (2x) 3-wire NO |
Switching function | 2x Normally open (NO) |
Number of switches | 2 |
Supply voltage | 10 - 30 V DC |
Explosion-proof | No |
Electrical connection | PVC cable, 5 m/0.75 mm² |
Level of protection (IP value) | IP67 |
Solenoid connection | No |
With connection cable | Yes |
Length of connection cable | 5 m |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Material housing | Plastic PBT |
Ambient temperature | from -25 to 70 °C |