PEDDINGHAUS

PEDDINGHAUS Sledge hammer hickorey 5000g

  • ERIKS:23861138
  • Manufacturer:4016134500411
Image 1
Save to list

€68.57/ pieceexcl. VAT

€82.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEDDINGHAUS
Weight
5000 g
Alternatives
Product Image

FORMAT Sledge hammer DIN1042 with hickory handle 5kg

  • Eriks:23076333
  • Manufacturer:4317784094092

€74.37/ pieceexcl. VAT

€89.99incl. VAT

Estimated delivery date - 12/11/2026