PEDDINGHAUS

PEDDINGHAUS Pry bar with handle 500mm

  • ERIKS:12055999
  • Manufacturer:4016134004803
Image 1
Pry Bar With Handle 500Mm
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEDDINGHAUS
Type
Crowbars
Length
500 mm
Alternatives
Product Image

FORTIS Crowbar with 2-component handle 400mm

  • Eriks:14568332
  • Manufacturer:4317784726986

€22.23/ pieceexcl. VAT

€26.90incl. VAT

Estimated delivery date - 12/11/2026