PEDDINGHAUS

PEDDINGHAUS Pin punch set Air Grip 8mm

  • ERIKS:12055984
  • Manufacturer:4016134601774
Image 1
Pin punch set Air Grip

Design: Made of chrome-vanadium air hardened steel, with tempered impact head for safe working. With newly design handle for safety and comfort.

Save to list

€5.50/ pieceexcl. VAT

€6.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEDDINGHAUS
Type
Parallel pin punches
Diameter tip
8 mm
Length
150 mm