PEDDINGHAUS

PEDDINGHAUS Pin punch set Air Grip 3mm

  • ERIKS:12055980
  • Manufacturer:4016134601736
Image 1
Pin punch set Air Grip

Design: Made of chrome-vanadium air hardened steel, with tempered impact head for safe working. With newly design handle for safety and comfort.

Save to list

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEDDINGHAUS
Type
Parallel pin punches
Diameter tip
3 mm
Length
150 mm