PEDDINGHAUS

PEDDINGHAUS Houten hamer 70mm

  • ERIKS:13414979
  • Manufacturer:3303809601360
Image 1
Save to list

€76.29/ pieceexcl. VAT

€92.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEDDINGHAUS
Weight
540 g
Diameter
70 mm
Length
365 mm