PEDDINGHAUS

PEDDINGHAUS Copper hammer 1000g

  • ERIKS:23861204
  • Manufacturer:4016134503382
Image 1
Save to list

€91.78/ pieceexcl. VAT

€111.05incl. VAT

4 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEDDINGHAUS
Weight
1000 g
Length
360 mm
Alternatives
Product Image

E/D/E Copper sledges 1000g

  • Eriks:14115512
  • Manufacturer:45 KHI-1000

€54.30/ pieceexcl. VAT

€65.70incl. VAT

Estimated delivery date - 12/11/2026