PEDDINGHAUS

PEDDINGHAUS 5039.98 hamer glasvezelsteel 1kg

  • ERIKS:23075381
  • Manufacturer:4016134506819
Image 1
Design: DIN 1041, French form, made ??of tempered steel C 45, forged, hardened and annealed. Ball and pein polished clean. Edges refracted according to regulations. The ULTRATEC handle is inextricably connected to the hammer body, with fibreglass core. Ergonomically designed shape of the handle, non-slip grip layer made of elastomer.
Save to list

€42.96/ pieceexcl. VAT

€51.98incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PEDDINGHAUS
Weight
1000 g
Length
325 mm