PB SWISS TOOLS

PB SWISS TOOLS Wrecking bar 500mm

  • ERIKS:23081886
  • Manufacturer:7610733012626
Image 1
Image 2
Image 1
Image 2
Bending iron

Design: Octagonal iron made of chrome-vanadium steel. In length, uniformly hardened and tempered. One side tapering to a point.

Save to list

€109.54/ pieceexcl. VAT

€132.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Type
Crowbars
Length
500 mm
Diameter
18 mm
Weight
868 g