




Design: Made of high-alloy spring steel with round blade. Handle with roll-off protection. With curved cellulose acetate handle Classic, impact resistant, oil and petrol resistant.
€15.61/ pieceexcl. VAT
€18.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 3 |
Blade length | 40 mm |
Total length | 90 mm |
Grip design | Classic |
Weight | 53 g |