PB SWISS TOOLS

PB SWISS TOOLS Screwdriver set VDE 6-pc slot/PZ in box Classic

  • ERIKS:23081930
  • Manufacturer:7610733063550
Image 1
Image 2
Image 1
Image 2
VDE electronic screwdriver set slot for Phillips PZ

Design: Made of high-alloy spring steel with round blade. With curved 2-component SwissGrip handle, non-slip even with wet hands, good torque transmission. Resistant to solvents, oils, acids and salts. In addition, the screwdrivers have a head embossing with, colour code, output symbol and size. Handle and blade insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900.

Save to list

€70.85/ pieceexcl. VAT

€85.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Total number of tools
6
Number of crosshead screwdrivers PZ
2
Number of slotted screwdrivers
4