PB SWISS TOOLS

PB SWISS TOOLS Screwdriver set VDE 6-pc slot/PH in box Classic

  • ERIKS:23081929
  • Manufacturer:7610733063543
Image 1
Image 2
Image 1
Image 2
VDE electronic screwdriver set for slot/Phillips PH

Design: Made of high-alloy spring steel with round blade. With curved 2-component SwissGrip handle, non-slip even with wet hands, good torque transmission. Resistant to solvents, oils, acids and salts. In addition, the screwdrivers have a head embossing with, colour code, output symbol and size. Handle and blade insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900.

Save to list

€69.64/ pieceexcl. VAT

€84.26incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Total number of tools
6
Number of crosshead screwdrivers PH
2
Number of slotted screwdrivers
4