PB SWISS TOOLS

PB SWISS TOOLS Screwdriver set ESD with interchang. blades 10-pc in roll

  • ERIKS:11830853
  • Manufacturer:7610733246922
Image 1
Image 2
Image 1
Image 2
ESD electronic screwdriver set

Design: With round, blade made of high-alloy special steel and Black Point tip for more torque and fit. With multi-component Kraftform Micro handle with integrated soft zones, roll-off protection and rotating cap for lightning quick twirl. With three zone concept (precision, power and quick turn zone) for ergonomically better handling.

Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector and wherever ESD screwdrivers are required.



Design: With spherical, rubberised 2-component SwissGrip handle, non-slip even with wet and oily hands, good torque transmission. In addition, the screwdrivers have a head embossing with output symbol and size. Supplied in roll-up case.

Application: Electrostatic dissipative, protective for sensitive electronic components, for ESD-safe workplaces.
Save to list

€92.88/ setexcl. VAT

€112.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Total number of tools
8
Number of crosshead screwdrivers PH
2
Number of slotted screwdrivers
6