PB SWISS TOOLS

PB SWISS TOOLS Screwdriver 8205 Inner hex 3x100mm SwissGrip

  • ERIKS:23080102
  • Manufacturer:7610733079117
Image 1
Image 2
Image 1
Image 2
Hexagonal screwdriver

Design: Made of high-alloy spring steel, with hexagon blade. Handle with anti-roll protection.



With curved 2-component SwissGrip handle, non-slip even with wet hands, good torque transmission. Resistant to solvents, oils, acids and salts. In addition, the screwdrivers have a head embossing with colour coding, output symbol and size.

Save to list

€9.03/ pieceexcl. VAT

€10.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Dimension
3 mm
Blade length
100 mm