PB SWISS TOOLS

PB SWISS TOOLS Screwdriver 8205 Inner hex 2.5x90mm SwissGrip

  • ERIKS:23080101
  • Manufacturer:7610733079100
Image 1
Image 2
Image 1
Image 2
Hexagonal screwdriver

Design: Made of high-alloy spring steel, with hexagon blade. Handle with anti-roll protection.



With curved 2-component SwissGrip handle, non-slip even with wet hands, good torque transmission. Resistant to solvents, oils, acids and salts. In addition, the screwdrivers have a head embossing with colour coding, output symbol and size.

Save to list

€7.78/ pieceexcl. VAT

€9.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Dimension
2.5 mm
Blade length
90 mm