




Design: Made of high-alloy special steel. With round blade. Handle with roll-off protection.
With curved 2-component SwissGrip handle, non-slip even with wet hands, good torque transmission. Resistant to solvents, oils, acids and salts. In addition, the screwdrivers have a head embossing with, colour code, output symbol and size.
€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 0 |
Blade length | 60 mm |
Total length | 140 mm |
Grip design | SwissGrip |
Weight | 23 g |