




Design: Made of high-alloy special steel. With round blade. Handle with roll-off protection.
With textured cellulose acetate handle Multicraft for good grip, impact resistant, oil and petrol resistant. Ensures a secure grip, even with oily hands.
€9.39/ pieceexcl. VAT
€11.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 1 |
Blade length | 80 mm |
Total length | 175 mm |
Grip design | multicraft |
Weight | 60 g |