




Design: Made of high-alloy spring steel. With round, insulated blade. With curved 2-component SwissGrip handle, resistant to solvents, oils, acids and salts. With soft material and roll-off protection. In addition, the screwdrivers have a head embossing with, colour code, output symbol and size. Handle and blade insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900.
€20.60/ pieceexcl. VAT
€24.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 3 |
Blade length | 150 mm |
Total length | 270 mm |
Grip design | Classic VDE |
VDE tested | Yes |
Weight | 152 g |