PB SWISS TOOLS

PB SWISS TOOLS Screwdriver 5100 VDE Slot 6.5x1.2x150mm Classic

  • ERIKS:23079133
  • Manufacturer:7610733062447
Image 1
Image 2
Image 1
Image 2
VDE slot screwdriver

Design: Made of high-alloy spring steel. With round, insulated blade. With curved 2-component SwissGrip handle, resistant to solvents, oils, acids and salts. With soft material and roll-off protection. In addition, the screwdrivers have a head embossing with, colour code, output symbol and size. Handle and blade insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900.

Save to list

€15.30/ pieceexcl. VAT

€18.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Blade width
6.5 mm
Blade length
150 mm