




Design: Made of high-alloy special steel. With round blade. Handle with roll-off protection.
With slim cellulose acetate handle Classic, impact resistant, oil and petrol resistant.
€19.81/ pieceexcl. VAT
€23.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 2 |
Blade length | 300 mm |
Total length | 410 mm |
Grip design | Classic |
Weight | 157 g |