




Design: Made of high-alloy special steel. With round blade. Handle with roll-off protection.
With slim cellulose acetate handle Classic, impact resistant, oil and petrol resistant.
€8.41/ pieceexcl. VAT
€10.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 1 |
Blade length | 80 mm |
Total length | 175 mm |
Grip design | Classic |
Weight | 43 g |