




€5.28/ pieceexcl. VAT
€6.39incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Phillips |
Size | 00 |
Blade length | 60 mm |
Total length | 135 mm |
Grip design | Classic |
Weight | 14 g |