PB SWISS TOOLS

PB SWISS TOOLS Offset screwdriver DIN 911L chrome-plated 10mm

  • ERIKS:23064859
  • Manufacturer:7610733012923
Image 1
Hexagonal offset screwdriver, long

Design: DIN 911L, ISO 2936 L. Made of high-alloyed spring steel, completely hardened ,chrome-plated. Spanner ends bevelled. From jaw span 3 mm labelled with jaw span, ISO and material.

Save to list

€14.54/ pieceexcl. VAT

€17.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Model
Metric
Wrench width
10 mm