PB SWISS TOOLS

PB SWISS TOOLS Offset screwdriver DIN 911 ball head 5mm

  • ERIKS:23064884
  • Manufacturer:7610733012510
Image 1
Hexagonal offset screwdriver, with ball head

Design: DIN 911, ISO 2936 K. Made of high-alloyed spring steel, completely hardened and chrome-plated. With ball head and bevelled short arm.

Save to list

€6.15/ pieceexcl. VAT

€7.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS
Model
Metric
Bullet-head
Yes
Wrench width
5 mm