PB SWISS TOOLS

PB SWISS TOOLS Offset screwdriver 90+100° short Rainbow 6mm ball head

  • ERIKS:14593331
  • Manufacturer:7610733283101
Image 1
Hexagonal offset screwdriver with ball head and shortened 90°-100° handle, long, rainbow

Design: DIN 911, ISO 2936 K. Made of high-alloyed spring steel, completely hardened, chrome-plated and powder-coated . With ball head and shortened flexible legs, angled by 90°–100°. 90° position for attachment, the screwing angle can be increased to 100° by pulling lightly. The coating in different coloured finishes make it easier to distinguish between the jaw spans.

Application: Especially for screwing in narrow and hard-to-access places.

Save to list

€13.85/ pieceexcl. VAT

€16.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS