PB SWISS TOOLS

PB SWISS TOOLS Offset screwdriver 100degree short 10mm ball head

  • ERIKS:14593336
  • Manufacturer:7610733206032
Image 1
Hexagonal offset screwdriver with ball head and shortened handle, long

Design: DIN 911, ISO 2936 L. Made of high alloy spring steel, completely hardened. With ball head and handle angled 100°.

Application: Especially for screwing in narrow and hard-to-access places.



Chrome-plated blade.

Save to list

€14.49/ pieceexcl. VAT

€17.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PB SWISS TOOLS