




Design: Made of high-alloy spring steel.
€7.38/ pieceexcl. VAT
€8.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Pozidriv |
Size | 2 |
Blade length | 120 mm |
Total length | 200 mm |
Weight | 42 g |