




Design: Made of high-alloy spring steel.
€7.31/ pieceexcl. VAT
€8.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PB SWISS TOOLS |
Screwing system | Pozidriv |
Size | 1 |
Blade length | 110 mm |
Total length | 190 mm |
Weight | 39 g |